Shop All Utility Sinks
Bk Resources
21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink
Mfr # BKUS-1-18-14
Zoro # G7681853
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 21 in
- Bowl Shape Square
Product Information
- Brand Bk Resources
- MFR # BKUS-1-18-14
- Zoro # G7681853
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 21 in |
Overall Width | 21.5 in |
Bowl Size | 18 in x 18 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
Back Splash | Yes |
Side Splash | No |
Faucet Operation | Dual Manual Handle |
No. of Bowls | 1 |
Number of Holes | 2 |
Item | Utility Sink |
ADA Compliance | No |
Residential / Commercial | Commercial |
Finish | Stainless Steel |
Sink Material | Stainless Steel |
Description
Utility sink measures 18"Lx18"Wx14"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- PROPLUS Universal Tip-Toe Stopper Replacement (173089)
- BONOMI 1/2" Electric Brass Ball Valve 100/240VAC (8E864LF-003-1/2)
- ZURN Urinal Sensor, Plastic (PEMS6000-26A)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24R)
- BK RESOURCES 29.5 in W x 100.1875 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-24-14-24LS)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- Bk Resources Utility Sinks