Shop All Utility Sinks
Bk Resources
20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits
Mfr # BKMS2-2424-12-KIT
Zoro # G7904383
product price: $703.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 25 in
- Bowl Shape Square
Product Information
- Brand Bk Resources
- MFR # BKMS2-2424-12-KIT
- Zoro # G7904383
- UPC # 840653136080
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 20 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Floor Mount |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
Item | Mop Sink Kits |
Finish | Stainless Steel |
Side Splash | No |
Residential / Commercial | Commercial |
No. of Bowls | 1 |
ADA Compliance | No |
Back Splash | No |
Number of Holes | 0 |
Sink Material | Stainless Steel |
Description
Mop sink kit with floor mount measures 24" Widex24" Front-To-Backx12" Deep. Kit is made from 18/304 Stainless Steel. Includes: (1) 3-1/2" Heavy Duty Brass Basket Drain (BKdr-Hd4), (1) 48" Service Faucet Hose (BK-Sfh-48), (3) Skirted Sides, (1) Service Faucet With Vacuum Breaker (BKSF-WB1), 5-Slot Utility Tool Holder & (6) Plastic Hooks (BK-Uth-5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-50)
- STREAMLINE Refrigeration Press Fitting (RP10143)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- BK RESOURCES 25.8125 in W x 37 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- BK RESOURCES 27.5 in W x 28.75 in L x Floor Mount, Stainless Steel, Mop Sink (BKMS-2424-12)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- Bk Resources Utility Sinks