Shop All Utility Sinks
Bk Resources
1-5/8 in W x 20.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1218
Zoro # G7682237
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 20.75 in
- Overall Width 1-5/8 in
Product Information
- Brand Bk Resources
- MFR # BKL-SSH-1218
- Zoro # G7682237
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 20.75 in |
Overall Width | 1-5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Back Splash | No |
ADA Compliance | No |
Side Splash | No |
Residential / Commercial | Commercial |
Item | Stainless Steel Legs and End Bracing |
Sink Material | Stainless Steel |
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 12"x18". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP14X112)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- ZURN 3" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-20-3NH)
- MAXITROL Rv20Lt-3/8 3/8" Gas Pressure (RV20LT-3/8)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-14)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- BK RESOURCES 29.5 in W x 52.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-24-14-24RS)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- Bk Resources Utility Sinks