Shop All Utility Sinks
Bk Resources
1-5/8 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1430
Zoro # G7682718
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 18.75 in
- Overall Width 1-5/8 in
- Residential / Commercial Commercial
Product Information
- Brand Bk Resources
- MFR # BKL-SSH-1430
- Zoro # G7682718
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 18.75 in |
Overall Width | 1-5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Residential / Commercial | Commercial |
Side Splash | No |
Finish | Stainless Steel |
Item | Stainless Steel Legs and End Bracing |
ADA Compliance | No |
Back Splash | Yes |
Sink Material | Stainless Steel |
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 14"x30". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- PFISTER Bathroom Parts, Seat Shw (970-5000)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- BK RESOURCES 29.8125 in W x 98.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24L)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- BK RESOURCES 23.8125 in W x 41 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12S)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- BK RESOURCES 25.5 in W x 87.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-1620-14-18TS)
- ELKAY 18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz (ELGU251912PDGS0)
- Bk Resources Utility Sinks