Shop All Bench Power Supplies
B&K Precision
Triple Output DC Supply, 0-32 V DC, 5 V DC
Mfr # 1672
Zoro # G0866835
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output (1) 0 to 32V DC
- Current Output (1) 0 to 3 ADC
- Voltage Output (2) 0 to 32V DC
- Current Output (2) 0 to 3 ADC
- Voltage Output (3) 5V DC
Product Information
- Brand B&K Precision
- MFR # 1672
- Zoro # G0866835
- UPC # 817050167207
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Triple Output DC Supply |
Voltage Output (1) | 0 to 32V DC |
Current Output (1) | 0 to 3 ADC |
Voltage Output (2) | 0 to 32V DC |
Current Output (2) | 0 to 3 ADC |
Voltage Output (3) | 5V DC |
Meter Type | 4 (3-Digit) LED |
Current Output (3) | 3 ADC |
Load Regulation | Less Than0.2% + 10 mV |
Line Regulation | Less Than0.01% + 5 mV |
Includes | Instructions |
Input | 110/220 V AC, 50/60 Hz |
Description
Triple Output DC Supply, Voltage Output (1) 0 to 32V DC, Current Output (1) 0 to 3 ADC, Voltage Output (2) 0 to 32V DC, Current Output (2) 0 to 3 ADC, Voltage Output (3) 5V DC, Current Output (3) 3 ADC, Line Regulation Less Than 0.01 Percent + 5 mV, Load Regulation Less Than 0.2 Percent + 10 mV, Meter Type 4 (3-Digit) LED, Input 110/220 V AC, 50/60 Hz, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- EXTECH Quad Output DC Power Supply (382270)
- B&K Precision Bench Power Supplies