Shop All Power Supplies
B&K Precision
Switching DC Power Supply, 100/240V AC, 60V DC, 5A
Mfr # 1685B
Zoro # G7499396
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 60V DC
- Output Amps 5A
- Input Frequency (Hz) 50/60 Hz
- Ripple Volts Regulation Greater Than or Equal 5 mV
Product Information
- Brand B&K Precision
- MFR # 1685B
- Zoro # G7499396
- UPC # 817050168525
- Country of Origin China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Switching DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 60V DC |
Output Amps | 5A |
Input Frequency (Hz) | 50/60 Hz |
Ripple Volts Regulation | Greater Than or Equal 5 mV |
Includes | Application Software CD, Instruction Manual, Power Cord, Remote Control Connector, USB Cable |
Display | Dual LED |
Line Regulation | Greater Than or Equal 20 mV |
Connection | Banana Plug |
Calibration Certificate | No |
Meter Type | Digital |
Load Regulation | Greater Than or Equal 50 mV |
Current Limits | Constant Current Operation |
Protection | Overload, Overtemperature, Overvoltage |
Line Volts Regulation | Greater Than or Equal 20mV |
Power Supply Type | Switching Power Supply |
Description
Switching DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 5 A, Current Limits Constant Current Operation, Ripple Volts Regulation Greater Than or Equal 5 mV, Line Volts Regulation Greater Than or Equal 20mV, Load Regulation Greater Than or Equal 50 mV, Line Regulation Greater Than or Equal 20 mV, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload, Overtemperature, Overvoltage Protection, Banana Plug Connection, Display Dual LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- B&K Precision Power Supplies