Shop All Spectrum Analyzer Accessories
This Product is Discontinued
B&K Precision
Spectrum Analyzer, 50 kHz to 3.3 GHz (Discontinued)
Mfr # 2650A
Zoro # G1787737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frequency Span 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span)
- Features Adjacent Channel Power Measurement, Auto Range, Auto Tuning, Average and Over Write Mode, Channel Power Measurement, Electric Field Strength Measurement (With Optional Dipole Antennas), External Trigger, Magnetic Field Strength Measurement (With Optional Probe (4NZC4), Marker Measurement, Min/Max Hold, Occupied Bandwidth Measurement, Peak Search, Save/Load, SCPI-like Remote Control Commands, Switchable 50 or 75 Ohm Input Impedance
- Manufacturers Warranty Length 2 yr
- Frequency Range 50 kHz to 3.3 GHz
- Interface USB
Product Information
- Brand B&K Precision
- MFR # 2650A
- Zoro # G1787737
- UPC # 817050265019
- Country of Origin Japan
- Category Spectrum Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Video Bandwidth | 100 Hz to 1 MHz (Step) and AUTO |
Details
Item | Spectrum Analyzer |
Frequency Span | 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span) |
Features | Adjacent Channel Power Measurement, Auto Range, Auto Tuning, Average and Over Write Mode, Channel Power Measurement, Electric Field Strength Measurement (With Optional Dipole Antennas), External Trigger, Magnetic Field Strength Measurement (With Optional Probe (4NZC4), Marker Measurement, Min/Max Hold, Occupied Bandwidth Measurement, Peak Search, Save/Load, SCPI-like Remote Control Commands, Switchable 50 or 75 Ohm Input Impedance |
Frequency Range | 50 kHz to 3.3 GHz |
Interface | USB |
Amplitude Setting Range | +10 to -60 dBm (1 dB Step) |
Includes | AC Adapter, Accessory Pouch, Lithium Ion Battery and Instructions, Soft Carrying Case, Software, USB Interface Cable |
Input Connector | Type N |
Sweep Range | 30 msec to 30 sec |
Sweep Accuracy | +/-0.1% +/-1 Dot from 0 to 2 GHz, +/-1.5% +/-1 Dot Full Span |
Display | 5.7 in Color LCD |
Frequency Accuracy | +/-(30 + 20T) kHz +/-1Dot, (From 200 kHz to 10 MHz, RBW Equals 3 kHz), +/-(60 + 300T) kHz +/-1Dot, (From 20 MHz to 3.3 GHz), RBW Equals 100 kHz)(T Equals Sweep Time (Seconds)) |
Frequency Resolution | 20 kHz |
Input Attenuator Range | 0 to 25 dB (1 dB Step) |
Power Source | Lithium-Ion Battery or AC Adapter |
Description
Spectrum Analyzer, Frequency Range 50 kHz to 3.3 GHz, Frequency Span 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span), Frequency Accuracy +/-(30 + 20T) kHz +/-1Dot, (From 200 kHz to 10 MHz, RBW Equals 3 kHz), +/-(60 + 300T) kHz +/-1Dot, (From 20 MHz to 3.3 GHz), RBW Equals 100 kHz)(T Equals Sweep Time (Seconds)), Frequency Resolution 20 kHz, Amplitude Setting Range +10 to -60 dBm (1 dB Step), Input Attenuator Range 0 to 25 dB (1 dB Step)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.