Shop All Portable Digital Oscilloscopes
B&K Precision
Portable Oscilloscope, 2 Channels
Mfr # 2516B
Zoro # G110111945
product price: $4,244.99
/ea
Free Shipping & Returns
$4,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channels 2
- Bandwidth (MHz) 200 MHz
- Display 5.6 in Color TFT-LCD
- Capacitance Measurements 4.00 nF, 40.00 micron F, 40.00 nF, 400.0 micron F, 400.00 nF
- Persistence 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off
Product Information
- Brand B&K Precision
- MFR # 2516B
- Zoro # G110111945
- UPC # 817050251616
- Country of Origin China
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 200 MHz |
Manufacturers Warranty Length | 3 yr |
Details
Item | Portable Oscilloscope |
Channels | 2 |
Display | 5.6 in Color TFT-LCD |
Capacitance Measurements | 4.00 nF, 40.00 micron F, 40.00 nF, 400.0 micron F, 400.00 nF |
Persistence | 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off |
Calibration Certificate | Yes |
Includes | (2) Touch-Protected 250 MHz Bandwidth Probes |
Features | FFT Plus 7 Additional Math Functions, Fully Isolated 1000V CAT II and 600V CAT III Input Rating, Serial Bus Decoding for IIC, SPI, UART, CAN, and LIN Protocols |
Interface | USB |
Safety Rating | CAT II 1,000V; CAT III 600V |
Triggering Mode | Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Slope, Video, Window |
Waveform / Measurement Stored | USB Host Port |
Real Time Clock | Yes |
Battery Life | Up to 4 hr |
Input Sensitivity | 2 mV/div to 100 V/div |
Sampling Rate | 1 GSa/s |
FFT Analysis | Yes |
True RMS | Yes |
Cursors and Zoom | Yes |
Description
Portable Oscilloscope, Bandwidth (MHz) 200 MHz, 2 Channels, 5.6 in Color TFT-LCD Display, True RMS Yes, Sampling Rate 1 GSa/s, USB Host Port Waveform / Measurement Stored, FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Slope, Video, Window Triggering Mode, Input Sensitivity 2 mV/div to 100 V/div, 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off Persistence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G235)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- B&K Precision Portable Digital Oscilloscopes