Shop All Test Leads & Probes
B&K Precision
Oscilloscope Probe, 47 in Cable L
Mfr # PR150SA
Zoro # G110133244
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Full Accessory Kit with a Sprung Hook, Replacement Tip and BNC Adapter
- Bandwidth (MHz) 17 MHz, 150 MHz
- Safety Rating 300 V CAT II, IEC61010-031 CAT II
- Max. Voltage 300V CAT II
- Cable Length (Meters) 47 in
Product Information
- Brand B&K Precision
- MFR # PR150SA
- Zoro # G110133244
- UPC # 817050781526
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Bandwidth (MHz) | 17 MHz, 150 MHz |
Cable Length (Meters) | 47 in |
Details
Item | Oscilloscope Probe |
Includes | Full Accessory Kit with a Sprung Hook, Replacement Tip and BNC Adapter |
Safety Rating | 300 V CAT II, IEC61010-031 CAT II |
Max. Voltage | 300V CAT II |
Description
Oscilloscope Probe, Bandwidth (MHz) 17 MHz, 150 MHz, Cable Length (Meters) 47 in, Max. Voltage 300V CAT II, Safety Rating 300 V CAT II, IEC61010-031 CAT II, Includes Full Accessory Kit with a Sprung Hook, Replacement Tip and BNC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MILWAUKEE TOOL M12 Pipeline Locator Kit (2580-21)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- B&K PRECISION Test Leads, Red/Black, Silicone (TL37)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AG)
- B&K PRECISION Test Leads, Black/Red, 5 in Lead L (TL LCR)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AR)
- LISLE Bearing Replacement Dust Cap (22820)
- TEST PRODUCTS INTL Modular Prods (A054)
- B&K Precision Test Leads & Probes