Shop All Test Leads & Probes
B&K Precision
Oscilloscope Probe, 150 Bandwidth
Mfr # PR 37AR
Zoro # G8009084
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With BNC Oscilloscopes
- Length 48"
- Includes Spring Hook; Replacement Tip and BNC Adaptor
- Probe Ratio 10:1
Product Information
- Brand B&K Precision
- MFR # PR 37AR
- Zoro # G8009084
- UPC # 817050783728
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 48" |
Cable Length (Meters) | 1.2 m |
Bandwidth (MHz) | 150 MHz |
Details
Item | Oscilloscope Probe |
Color | Red |
For Use With | BNC Oscilloscopes |
Includes | Spring Hook; Replacement Tip and BNC Adaptor |
Probe Ratio | 10:1 |
Approx. Rise Time (ns) | 3.5 nsec |
Capacitance (pF) | 100/15 |
Input Impedance (Ohms) | 1 M/10 M |
Compensation Range (pF) | 10 to 35 |
Safety Rating | 300 V CAT II |
Description
Oscilloscope Probe, Bandwidth (MHz) 150 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 1 M/10 M, Capacitance (pF) 100/15, Approx. Rise Time (ns) 3.5 nsec, Compensation Range (pF) 10 to 35, Safety Rating 300 V CAT II, Color Red, Includes 15cm Ground Lead, Black Snap-On Sprung Hook, BNC Adapter, IC Tip, Identifier Rings, Probe Tip Ground, Replacement Tip, Tip Insulator, Trimmer Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242DO30#)
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L30#-)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- B&K PRECISION Test Leads, Black/Red, 5 in Lead L (TL LCR)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AG)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- B&K PRECISION Test Leads, Red/Black, Silicone (TL37)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 10-Foot (69367)
- KASTAR 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KA98985)
- POMONA ELECTRONICS RF Adapter Kit, 26 pcs. (72934)
- B&K Precision Test Leads & Probes