Shop All Test Leads & Probes
B&K Precision
Oscilloscope Probe, 150 Bandwidth
Mfr # PR 37AG
Zoro # G7994865
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length Cable: 1.2m
- Includes Spring Hook; Replacement Tip and BNC Adaptor
- Safety Rating 300 V CAT II
- Capacitance (pF) 100/15
Product Information
- Brand B&K Precision
- MFR # PR 37AG
- Zoro # G7994865
- UPC # 817050783780
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Cable Length (Meters) | 1.2 |
Bandwidth (MHz) | 150 MHz |
Details
Item | Oscilloscope Probe |
Color | Gray |
Includes | Spring Hook; Replacement Tip and BNC Adaptor |
Safety Rating | 300 V CAT II |
Capacitance (pF) | 100/15 |
Input Impedance (Ohms) | 1 M/10 M |
Approx. Rise Time (ns) | 3.5 |
Compensation Range (pF) | 10 to 35 |
Probe Ratio | 10:1 |
Description
Oscilloscope Probe, Bandwidth (MHz) 150 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 1 M/10 M, Capacitance (pF) 100/15, Approx. Rise Time (ns) 3.5 nsec, Compensation Range (pF) 10 to 35, Safety Rating 300 V CAT II, Color Gray, Includes 15cm Ground Lead, Black Snap-On Sprung Hook, BNC Adapter, IC Tip, Identifier Rings, Probe Tip Ground, Replacement Tip, Tip Insulator, Trimmer Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pipe Clamp Temp Probe, -4 to 200 Deg F (TP200)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- DWYER Magnehelic 0-3In-H2O Pressure Gauge (2003C)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AR)
- B&K PRECISION Test Leads, Black/Red, 5 in Lead L (TL LCR)
- B&K PRECISION Test Leads, Red/Black, Silicone (TL37)
- ELECTRONIC SPECIALTIES Dynamic Test Leads (180)
- REED INSTRUMENTS Test Probe Set, Banana Style (R1130)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- B&K Precision Test Leads & Probes