Shop All LCR Meter
B&K Precision
Meter, In-Circuit, Esr
Mfr # 881
Zoro # G0929363
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacitance Range 0.47 to 2200 micronF
- Display 25 Segment LED Bar Scale
- Includes Battery, Instructions, Tweezer Type Probe
- Resistance Range (Ohms) 0.05 to 33M
- Test Frequencies 100KHz
Product Information
- Brand B&K Precision
- MFR # 881
- Zoro # G0929363
- UPC # 817050088106
- Country of Origin China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | In-Circuit ESR/DC Resistance Tester |
Capacitance Range | 0.47 to 2200 micronF |
Display | 25 Segment LED Bar Scale |
Includes | Battery, Instructions, Tweezer Type Probe |
Resistance Range (Ohms) | 0.05 to 33M |
Test Frequencies | 100KHz |
Auto Power Off | No |
Description
In-Circuit ESR/DC Resistance Tester, Capacitance Range 0.47 to 2200 micronF, Resistance Range (Ohms) 0.05 to 33M, Display 25 Segment LED Bar Scale, Test Frequencies 100KHz, Auto Power Off No, Includes Battery, Instructions, Tweezer Type Probe, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- DWYER INSTRUMENTS 25In Di Minhelich 0-10 Gauge (2-5010)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- WINTERS Threaded Thermowell, Stepped Shank (TBR3550)
- B&K PRECISION Universal LCR Meter (878B)
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- B&K PRECISION Tester, Semiconductor (815)
- SANWA Handheld Digital LCR Meter (LCR700)
- AMPROBE Handheld Component Tester (LCR55A)
- B&K Precision LCR Meter