Shop All LCR Meter
B&K Precision
LCR Meter, LCD, w/ Kelvin Clips
Mfr # 891
Zoro # G010133344
product price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Includes Kelvin Clips
- Manufacturers Warranty Length 3 yr
- Interface GPIB, LAN, USB
- Counts 0 to 60,000
Product Information
- Brand B&K Precision
- MFR # 891
- Zoro # G010133344
- UPC # 817050891003
- Country of Origin Taiwan, Province of China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | LCR Meter |
Display | LCD |
Includes | Kelvin Clips |
Interface | GPIB, LAN, USB |
Counts | 0 to 60,000 |
Test Frequencies | 20 Hz to 300 kHz |
Description
LCR Meter, Display LCD, Counts 0 to 60,000, Test Frequencies 20 Hz to 300 kHz, Interface GPIB, LAN, USB, Includes Kelvin Clips, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Passive Component LCR Meter, +/-0.2% Accuracy (R5001)
- TESTO Silicone hose, 16' long for pressure measument (0554 0440)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE3)
- B&K PRECISION Meter, In-Circuit, Esr (881)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- B&K PRECISION Tester, Semiconductor (815)
- B&K PRECISION Universal LCR Meter (878B)
- AMPROBE Handheld Component Tester (LCR55A)
- B&K Precision LCR Meter