Shop All Function Generators
B&K Precision
Generator, Function
Mfr # 4017A
Zoro # G0895824
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sine Wave Range 0.1 Hz to 10 MHz
- Square Wave Range 0.1 Hz to 10 MHz
- Other Waveform Range Triangle 0.1 Hz to 10
- Sine Wave Distortion Less Than 3% @ 1 KHz
- Sq. Wave Rise/Fall Time (nS) Less Than 30
Product Information
- Brand B&K Precision
- MFR # 4017A
- Zoro # G0895824
- UPC # 817050401714
- Country of Origin Taiwan, Province of China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Sweep Function Generator |
Sine Wave Range | 0.1 Hz to 10 MHz |
Square Wave Range | 0.1 Hz to 10 MHz |
Other Waveform Range | Triangle 0.1 Hz to 10 |
Sine Wave Distortion | Less Than 3% @ 1 KHz |
Sq. Wave Rise/Fall Time (nS) | Less Than 30 |
Impedance (Ohms) | 50 ohm |
Display | 5 Digit LED |
Output Amplitude | 10V p-p into 50 Ohms, 20V p-p into Open Circuit |
Sweep | Yes |
Sweep Rate | 0.5 sec to 30 sec |
Includes | BNC to Alligator Clip Cable and Instructions |
Square Wave Range (MHz) | 0.1 Hz to 10 MHz |
Sweep Type | Internal Linear or Logarithmic |
Output Attenuation | 0 to 20 dB |
Sweep Range | 100:1 |
Sine Wave Range (MHz) | 0.1 Hz to 10 MHz |
Sine/Square Wave Accuracy | +/-10 PPM +/-1 Count |
Power Source | 120/230 V AC 50 to 60 Hz |
Description
Sweep Function Generator, -, Sine Wave Range 0.1 Hz to 10 MHz, Square Wave Range 0.1 Hz to 10 MHz, Other Waveform Range Triangle 0.1 Hz to 10, Sine Wave Distortion Less Than 3 Percent @ 1 KHz, Sq. Wave Rise/Fall Time (nS) Less Than 30, Output Amplitude 10V p-p into 50 Ohms, 20V p-p into Open Circuit, Impedance (Ohms) 50 ohm, Output Attenuation 0 to 20 dB, Yes Sweep, Internal Linear or Logarithmic Sweep Type, Sweep Range 100:1, Sweep Rate 0.5 sec to 30 sec, AM Modulation -, FM Modulation -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20Vdc (M23510130)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY3)
- GREENLEE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM-65)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K PRECISION Function Generator (4005DDS)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K PRECISION Generator, Function (4012A)
- B&K Precision Function Generators