Shop All Function Generators
B&K Precision
Function Generator Test Lead Kit
Mfr # TLFG
Zoro # G0786545
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BK Precision Function Generators
- Manufacturers Warranty Length 1 yr
- Includes (2) BNC Cable Assembly Male to Male, 48 in Long, Black, 500 VRMS, 3A), BNC Cable Assembly Female to Mini Alligator Clips (500 VRMS, 6A), BNC Cable Assembly Female to 1/32 in Sockets (for IC Clips, 70 V DC, 1A), MicroClip Test Clips (Black, Red, 70 V DC, 0.5A), MiniFlex Test Clips (Black, Red, 70 V DC, 0.5A), BNC Connector Adapter Male Male Female (500 VRMS, 3A), BNC Female Connector Adapter to N Type Male (500 VRMS, 3A)
Product Information
- Brand B&K Precision
- MFR # TLFG
- Zoro # G0786545
- UPC # 817050859980
- Country of Origin France
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Function Generator Test Lead Kit |
For Use With | BK Precision Function Generators |
Includes | (2) BNC Cable Assembly Male to Male, 48 in Long, Black, 500 VRMS, 3A), BNC Cable Assembly Female to Mini Alligator Clips (500 VRMS, 6A), BNC Cable Assembly Female to 1/32 in Sockets (for IC Clips, 70 V DC, 1A), MicroClip Test Clips (Black, Red, 70 V DC, 0.5A), MiniFlex Test Clips (Black, Red, 70 V DC, 0.5A), BNC Connector Adapter Male Male Female (500 VRMS, 3A), BNC Female Connector Adapter to N Type Male (500 VRMS, 3A) |
Description
Function Generator Test Lead Kit, For Use With BK Precision Function Generators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 3000 PSI, SS Case, Center Back Mount, PRO-202L-254P (PRO-202L-254P)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-015)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K PRECISION Generator, Function (4012A)
- B&K Precision Function Generators