Shop All Bench Power Supplies
B&K Precision
DC Power Supply, Triple Output, 0 to 30VDC
Mfr # 1670A
Zoro # G5410246
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 30V
- Output Current (Amps) 0 to 3 A
- Input Voltage 110/240V AC
- Ripple Volts Regulation Greater Than or Equal 5 mVrms
- Line Volts Regulation Greater Than or Equal 0.05 % + 1mV
Product Information
- Brand B&K Precision
- MFR # 1670A
- Zoro # G5410246
- UPC # 817050167016
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 30V |
Output Current (Amps) | 0 to 3 A |
Input Voltage | 110/240V AC |
Ripple Volts Regulation | Greater Than or Equal 5 mVrms |
Line Volts Regulation | Greater Than or Equal 0.05 % + 1mV |
Meter Type | Digital |
Line Regulation | Greater Than or Equal 0.04% + 1mA |
Display | Dual 3 Digit LED |
Input Frequency (Hz) | 50 to 60 Hz |
Protection | Short Circuit and Reverse Polarity |
Calibration Certificate | No |
Includes | Power Cord and Spare Fuse, User Manual |
Type | Triple Output |
Connection | Parallel or Series |
Current Limits | 0% to 100% |
Load Regulation | Greater Than or Equal 0.05% + 1mV |
Description
DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 3 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Greater Than or Equal 5 mVrms, Line Volts Regulation Greater Than or Equal 0.05 Percent + 1mV, Load Regulation Greater Than or Equal 0.05 Percent + 1mV, Line Regulation Greater Than or Equal 0.04 Percent + 1mA, Meter Type Digital, 110/240V AC Input Voltage, Input Frequency (Hz) 50 to 60 Hz, Short Circuit and Reverse Polarity Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 5000 PSI, SS Case, Center Back Mount, PRO-202L-254R (PRO-202L-254R)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.B)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- RELIANCE CONTROLS Adapter Plug 30A Rv (AP31RV)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- EXTECH Digital Single Output DC Power Supply (382200)
- B&K Precision Bench Power Supplies