Shop All Bench Power Supplies
B&K Precision
DC Power Supply, Single Output, 0 to 18VDC
Mfr # 1621A
Zoro # G5410255
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 18V
- Output Current (Amps) 0 to 5 A
- Input Voltage 110/240V AC
- Ripple Volts Regulation Less Than 1 mVrms
- Line Volts Regulation 0.02% + 3mV
Product Information
- Brand B&K Precision
- MFR # 1621A
- Zoro # G5410255
- UPC # 817050162110
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 18V |
Output Current (Amps) | 0 to 5 A |
Input Voltage | 110/240V AC |
Ripple Volts Regulation | Less Than 1 mVrms |
Line Volts Regulation | 0.02% + 3mV |
Meter Type | Digital |
Connection | Parallel or Series |
Display | Dual 3 Digit LED |
Line Regulation | 0.02% + 3mA |
Includes | Power Cord and User Manual |
Calibration Certificate | No |
Load Regulation | 0.02% + 3mV |
Protection | Overvoltage, Reverse Polarity, Short Circuit |
Current Limits | 0% to 100% |
Type | Single Output |
Input Frequency (Hz) | 50 to 60 Hz |
Description
DC Power Supply, Output Volts (DC) 0 to 18V, Output Current (Amps) 0 to 5 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than 1 mVrms, Line Volts Regulation 0.02 Percent + 3mV, Load Regulation 0.02 Percent + 3mV, Line Regulation 0.02 Percent + 3mA, Meter Type Digital, 110/240V AC Input Voltage, Input Frequency (Hz) 50 to 60 Hz, Overvoltage, Reverse Polarity, Short Circuit Protection, Parallel or Series Connection, Display Dual 3 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Lithium-Ion Battery, 7.4V, 3000mAh (BP500)
- FLUKE USB Interface Cable (IR189USB)
- ZORO SELECT Pressure Gauge, 0 to 100 oz/sq in, 1/4 in MNPT, Steel, Black (18C796)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION Bench Power Supply (9202B)
- EXTECH Power Supply, 600W DC (382275)
- B&K Precision Bench Power Supplies