Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 36V DC, 40A
Mfr # XLN3640
Zoro # G7868567
product price: $2,288.99
/ea
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 36V DC
- Output Amps 40A
- Line Volts Regulation Less Than or Equal To 4 mV
- Current Limits 0% to 100%
Product Information
- Brand B&K Precision
- MFR # XLN3640
- Zoro # G7868567
- UPC # 817050920017
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 36V DC |
Output Amps | 40A |
Line Volts Regulation | Less Than or Equal To 4 mV |
Current Limits | 0% to 100% |
Connection | RS485, USB |
Ripple Volts Regulation | Less Than or Equal To 5 mVrms/ Less Than or Equal To 60 mVpp |
Calibration Certificate | yes |
Meter Type | Digital |
Protection | OCP, OPP and Key-Lock Function, OVP |
Load Regulation | Less Than or Equal To 8 mV |
Input Frequency (Hz) | 47 to 63 Hz |
Display | VFD |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Line Regulation | Less Than or Equal To 4 mA |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 36V, Output Current (Amps) 0 to 40 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms/ Less Than or Equal To 60 mVpp, Line Volts Regulation Less Than or Equal To 4mV, Load Regulation Less Than or Equal To 8 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection, RS485, USB Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- DWYER INSTRUMENTS Dc Power Supply, 15A Power Supply (BPS-015)
- B&K Precision Power Systems