Shop All Bench Power Supplies
B&K Precision
DC Power Supply, 0 to 30A, 1 to 32V
Mfr # 1901B
Zoro # G4122800
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 1 to 32V
- Output Current (Amps) 0 to 30 A
- Input Voltage 120V AC
- Ripple Volts Regulation Less Than or Equal To 5 mVrms
- Line Volts Regulation Less Than or Equal To 20mV
Product Information
- Brand B&K Precision
- MFR # 1901B
- Zoro # G4122800
- UPC # 817050190120
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 7.9 in |
Height | 3.5 in |
Depth | 10.8 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 1 to 32V |
Output Current (Amps) | 0 to 30 A |
Input Voltage | 120V AC |
Ripple Volts Regulation | Less Than or Equal To 5 mVrms |
Line Volts Regulation | Less Than or Equal To 20mV |
Meter Type | 2 Digital |
Protection | Overload, Overtemperature, Overvoltage |
Calibration Certificate | No |
Input Frequency (Hz) | 60 Hz |
Line Regulation | Less Than or Equal To 20 mV |
Includes | Instruction Manual, Power Cord, Remote Control Connector, USB Cable |
Current Limits | 0% to 100% |
Type | Programmable, Single Output |
Display | 3 Digit LED |
Connection | Parallel or Series |
Load Regulation | Less Than or Equal To 50 mV |
Description
DC Power Supply, Output Volts (DC) 1 to 32V, Output Current (Amps) 0 to 30 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms, Line Volts Regulation Less Than or Equal To 20mV, Load Regulation Less Than or Equal To 50 mV, Line Regulation Less Than or Equal To 20 mV, Meter Type 2 Digital, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Overtemperature, Overvoltage Protection, Parallel or Series Connection, Display 3 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Circular Chart, 6 In, 0 to 50, 24 Hr, PK60 (C654)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- EXTECH Power Supply, 600W DC (382275)
- B&K Precision Bench Power Supplies