Shop All Bench Power Supplies
B&K Precision
DC Power Supply, 0 to 15A, 1 to 60V
Mfr # 1902B
Zoro # G4122791
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 1 to 60V
- Output Current (Amps) 0 to 15 A
- Input Voltage 120V AC
- Ripple Volts Regulation Less Than or Equal To 5 mVrms
- Line Volts Regulation Less Than or Equal To 20mV
Product Information
- Brand B&K Precision
- MFR # 1902B
- Zoro # G4122791
- UPC # 817050190229
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 7.9 in |
Height | 3.5 in |
Depth | 10.8 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 1 to 60V |
Output Current (Amps) | 0 to 15 A |
Input Voltage | 120V AC |
Ripple Volts Regulation | Less Than or Equal To 5 mVrms |
Line Volts Regulation | Less Than or Equal To 20mV |
Meter Type | 2 Digital |
Calibration Certificate | No |
Load Regulation | Less Than or Equal To 50 mV |
Type | Programmable, Single Output |
Current Limits | 0% to 100% |
Line Regulation | Less Than or Equal To 20 mV |
Connection | Parallel or Series |
Display | 3 Digit LED |
Protection | Overload, Overtemperature, Overvoltage |
Includes | Instruction Manual, Power Cord, Remote Control Connector, USB Cable |
Input Frequency (Hz) | 60 Hz |
Description
DC Power Supply, Output Volts (DC) 1 to 60V, Output Current (Amps) 0 to 15 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms, Line Volts Regulation Less Than or Equal To 20mV, Load Regulation Less Than or Equal To 50 mV, Line Regulation Less Than or Equal To 20 mV, Meter Type 2 Digital, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Overtemperature, Overvoltage Protection, Parallel or Series Connection, Display 3 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF8)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- MILTON Air Pressure Gauge (986BLK)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION Power Supply Test Lead Kit, 60 In. L (TLPS)
- B&K Precision Bench Power Supplies