Shop All Bench Power Supplies
B&K Precision
Bench Power Supply
Mfr # 9202B
Zoro # G505311332
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 60V
- Output Current (Amps) 15 A
- Input Voltage 110/220 VAC +/- 10 %
- Ripple Volts Regulation Less Than or Equal To 15 mVp-p
- Line Volts Regulation Less Than or Equal to 0.01% + 8 mV
Product Information
- Brand B&K Precision
- MFR # 9202B
- Zoro # G505311332
- UPC # 817050920215
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 8.45 in |
Height | 3.47 in |
Depth | 13.96 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Bench Power Supply |
Output Volts (DC) | 60V |
Output Current (Amps) | 15 A |
Input Voltage | 110/220 VAC +/- 10 % |
Ripple Volts Regulation | Less Than or Equal To 15 mVp-p |
Line Volts Regulation | Less Than or Equal to 0.01% + 8 mV |
Meter Type | Digital |
Includes | Certificate of Calibration, Power Cord, User Manual |
Protection | Keylock Function, OPP, OTP, OVP |
Current Limits | Automatically Recalculate Voltage and Current Limits |
Line Regulation | Less Than or Equal To 0.01% +8 mV; Less Than or Equal To 0.05% +6 mA |
Connection | Standard USB (USBTMC Compliant) and RS232 Interfaces |
Type | Programmable |
Display | Vacuum Fluorescent Display |
Calibration Certificate | NI Certified |
Load Regulation | Less Than or Equal To 0.01% +15 mV; Less Than or Equal To 0.1% +10 mA |
Input Frequency (Hz) | 47 to 63 Hz |
Description
Bench Power Supply, Output Volts (DC) 60V, Output Current (Amps) 15 A, Current Limits Automatically Recalculate Voltage and Current Limits, Ripple Volts Regulation Less Than or Equal To 15 mVp-p, Line Volts Regulation Less Than or Equal to 0.01 Percent + 8 mV, Load Regulation Less Than or Equal To 0.01 Percent +15 mV; Less Than or Equal To 0.1 Percent +10 mA, Line Regulation Less Than or Equal To 0.01 Percent +8 mV; Less Than or Equal To 0.05 Percent +6 mA, Meter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- FLUKE Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Metal, Gray (2700G-BG100K)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K Precision Bench Power Supplies