Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Cream
Mfr # 41T-5 MW (AS)
Zoro # G1607545
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 8 7/8 ft
- Color Tan
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Bittel
- MFR # 41T-5 MW (AS)
- Zoro # G1607545
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 8 7/8 ft |
Overall Depth | 9 cm |
Overall Width | 22 1/2 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Tan |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Mount (Type) | Wall or Desk |
Requires | Phone Line/Setup |
Call Waiting | Yes |
Voicemail | Yes |
Includes | Phone Line Cord |
Ringer | 95db |
Caller ID | No |
Speakerphone | No |
Volume Control | Yes |
Standards | CCC, CE, ETL, FCC, RoHS Compliant |
Facility Type | Commercial |
Resistance Properties | Water Resistant |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 9 cm, Speakerphone No, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 8 7/8 ft, Mounting Location Wall, Caller ID No, Facility Type Commercial, Color Tan, Network Protocol PSTN, Resistance Properties Water Resistant, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery - 10 Pack (ML7-12MP103672)
- VICTOR Deadset Mole Trap (M9015)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- HUBBELL GAI-TRONICS Telephone, Industrial, Weatherproof (257-001)
- Bittel Home & Office Phones