Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # 38TSDT10-B
Zoro # G1607466
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 3 5/8 m
- Color Black
- Number of Handsets 1
- Number of Lines 2
Product Information
- Brand Bittel
- MFR # 38TSDT10-B
- Zoro # G1607466
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 3 5/8 m |
Overall Depth | 16 1/2 cm |
Overall Width | 22 1/2 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 2 |
Network Protocol | PSTN |
Cord Type | Curly |
Features | Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys |
Includes | Phone Line Cord |
Caller ID | No |
Volume Control | Yes |
Speakerphone | Yes |
Ringer | 95db |
Call Waiting | Yes |
Mount (Type) | Wall or Desk |
Requires | Phone Line/Setup |
Voicemail | Yes |
Standards | CCC, CE, ETL, FCC, RoHS Compliant |
Facility Type | Commercial |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone Yes, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 2, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Black, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- MANHATTAN Hdmi A F To A M Angled (353502)
- MOUNT-IT Adjustable TV Safety Straps (ONE PAIR) (MI-350)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- AT&T Cord/Cordless Phone, 2 Line, Black/Silver (TL86109)
- Bittel Home & Office Phones