Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Desk Black
Mfr # UNOM5S2-10B
Zoro # G1607341
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 2
- Network Protocol PSTN
Product Information
- Brand Bittel
- MFR # UNOM5S2-10B
- Zoro # G1607341
- Country of Origin China
- Category Home & Office Phones
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 2 |
Network Protocol | PSTN |
Caller ID | No |
Voicemail | Yes |
Ringer | 95db |
Mount (Type) | Desk |
Requires | Phone Line/Setup |
Includes | Base, Coil Cord, Handset, Line Cord |
Call Waiting | Yes |
Speakerphone | yes |
Volume Control | yes |
Facility Type | Hospitality |
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 2, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leoch Lp12-2.9 Battery (LP12-2.9 BATTERY LEOCH)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-128)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-10BA)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- BITTEL Telephone, Sngl Line Trimline, Slver/Black (HT20SB)
- SOFTALK Phone Shoulder Rest, Standard, Gray (133)
- Bittel Home & Office Phones