Shop All Home & Office Phones
Bittel
Charger, Beige
Mfr # CGR-CLASSIC-MCC-C
Zoro # G1607387
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color Beige
- Material Plastic
- For Use With Land Lines
- Voltage 120V AC
Product Information
- Brand Bittel
- MFR # CGR-CLASSIC-MCC-C
- Zoro # G1607387
- Country of Origin China
- Category Home & Office Phones
Details
Item | Charger |
Type | Accessory |
Color | Beige |
Material | Plastic |
For Use With | Land Lines |
Voltage | 120V AC |
Accessory Type | Charger |
Product Type | Charger |
Description
Charger, Material Plastic, Color Beige, Product Type Charger, For Use With Land Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-10BA)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- Bittel Home & Office Phones