Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Utility Box, Steel
Mfr # HO837843
Zoro # G310759022
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Material Steel
- Depth 1.87 in
Product Information
- Brand Bissell Homecare
- MFR # HO837843
- Zoro # G310759022
- UPC # 753153205258
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 1.87 in |
Details
Item | Electrical Box |
Box Type | Utility Box |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- BISSELL HOMECARE 523 Old Work Switch Box - 3 x 2.5 in. Deep (HO579755)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO579751)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- BISSELL HOMECARE Electrical Box, Square Box, Steel, Square (HO155980)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (213)
- Bissell Homecare Electrical Boxes