Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Utility Box, Steel
Mfr # HO425916
Zoro # G410758963
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Material Steel
- Depth 2.1 in
Product Information
- Brand Bissell Homecare
- MFR # HO425916
- Zoro # G410758963
- UPC # 747216222665
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 2.1 in |
Details
Item | Electrical Box |
Box Type | Utility Box |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24D)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- SQUARE D Load Center, HOM, 30 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L225PGC)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- BISSELL HOMECARE 605 Electrical Switch Box - 3.5 in. Deep (HO831152)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- HUBBEL ELECTRIC RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (8500)
- Bissell Homecare Electrical Boxes