Shop All Vacuum Bags
Bissell Commercial
Vacuum Bag, Paper, Cloth Filter, 5 PK
Mfr # 332844
Zoro # G9503252
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Paper
- Filter Type Cloth Filter
- Vacuum Product Grouping Wide Area Vacuums
Product Information
- Brand Bissell Commercial
- MFR # 332844
- Zoro # G9503252
- UPC # 811827020139
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 12-1/2" |
Length | 12 1/2 in |
Height | 3 1/4 in |
Width/Diameter | 3 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Paper |
Filter Type | Cloth Filter |
Vacuum Product Grouping | Wide Area Vacuums |
Item | Vacuum Bag |
Includes | (5) Bags |
For Use With | Mfr. No. BGCC28 |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
Fits Vacuum Brand | Bissell |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | BGCC28 |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell, Fits Vacuum Models BGCC28, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 1/4 in, Length 12 1/2 in, Width/Diameter 3 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- DIRT DEVIL Vac Bag Ryl Type F Pk3 (3200147001)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 9-1/2" L (2037857)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, 10 PK (BGPKBP10.10QT)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 10 PK (BGPK10PRO12DW)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- MILWAUKEE TOOL Fleece Dust Bags for M18 FUEL and M12 FUEL Wet/Dry Vacuums, 3 PK (49-90-2016)
- Bissell Commercial Vacuum Bags