Shop All Floor Machine Pads
Bissell Commercial
Scrubbing Rotary Brush, Black, 12 in.
Mfr # 237.049BG
Zoro # G3101150
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Machine Size 12 in
- Bristle Material Nylon
- For Use With Mfr. No. BGEM9000
- Block Size 13 in
Product Information
- Brand Bissell Commercial
- MFR # 237.049BG
- Zoro # G3101150
- UPC # 811827021471
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 12 in |
Block Size | 13 in |
Trim Length | 1/2 in |
Bristle Dia. | 0.028 in |
Overall Diameter | 12 in |
Fits Machine Size | 12 in |
Brush Diameter | 12 in |
Details
Material | Nylon |
Item | Scrubbing Rotary Brush |
Bristle Material | Nylon |
For Use With | Mfr. No. BGEM9000 |
Shape | Round |
Bristle Color | Black |
Application | Scrubbing |
Compatible with Manufacturer Part Number | BGEM8500, BGEM9000 |
Description
Scrubbing Rotary Brush, Application Scrubbing, Fits Machine Size 12 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Black, Brush Diameter 12 in, Trim Length 1/2 in, Block Size 13 in, Compatible with Manufacturer Part Number BGEM8500, BGEM9000, Compatible with Grainger Part Number 42PD23, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 3 in W Tire Brush, 5 in L Handle, 5 1/4 in L Brush, Gray/White, Polypropylene, 6 3/4 in L Overall (93027)
- PURELL Hand Sanitizing Wipes, 1200 Count Refill for Dispensers, Non-Alcohol Formula, PK2 (9118-02)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- Bissell Commercial Floor Machine Pads