Shop All Lawn Sweepers
Bissell Commercial
Push Sweeper, 38 in.W, 13.2 gal, WalkBehind
Mfr # BG497
Zoro # G1872048
Free Shipping & Returns
$1,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hopper Capacity 13.2 gal
- Number of Brushes 3
- Style Walk Behind
- Max. Productivity 39,000 sq. ft./hr.
Product Information
- Brand Bissell Commercial
- MFR # BG497
- Zoro # G1872048
- UPC # 811827020238
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Length | 47 in |
Brush Width | 18-1/2" |
Height | 42 in |
Side Broom Size | 16" |
Width | 38 in |
Cleaning Path Width | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Walk Behind Sweeper |
Hopper Capacity | 13.2 gal |
Number of Brushes | 3 |
Style | Walk Behind |
Max. Productivity | 39,000 sq. ft./hr. |
Body Material | Polyethylene |
Includes | Lubricant Spray, Triple Brush |
Frame Materials | Steel |
Cleaning Path | 38" |
Sweeper Product Grouping | Walk Behind Sweeper |
Max. Productivity Area | 39,000 sq ft/hr |
Sweeping Mechanism | Triple Brush |
Sweeper Power Source | Manual |
Sweeping Mechanism Material | Fiberglass |
Description
Walk Behind Sweeper, Sweeper Power Source Manual, Cleaning Path Width 38 in, Hopper Capacity 13.2 gal, Max. Productivity Area 39,000 sq ft/hr, Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Fiberglass, Body Material Polyethylene, Height 42 in, Length 47 in, Width 38 in, Includes Lubricant Spray, Triple Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flail (91459B)
- CLEARSPAN Heavy Duty Mounting Feet for 1.90"/2.375" OD pipe (104302)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- BRIGGS & STRATTON Rewind Starter Assembly (591606)
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- SWEEPEX Leaf Collector (LCA-400)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- Bissell Commercial Lawn Sweepers