Shop All Vacuum Filters
Bissell Commercial
Filter, High Efficiency, 1-3/4in.L, Plastic
Mfr # ULPACAS-09
Zoro # G9503225
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cassette Filter
- Material Plastic
- Fits Vacuum Brand Bissell Commercial
Product Information
- Brand Bissell Commercial
- MFR # ULPACAS-09
- Zoro # G9503225
- UPC # 743808401999
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 1-3/4" |
Length | 1 3/4 in |
Height | 5 1/2 in |
Width/Diameter | 1 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cassette Filter |
Material | Plastic |
Fits Vacuum Brand | Bissell Commercial |
Fits Vacuum Models | BGCOMP9H |
Filter Type | ULPA |
Filtration Type | ULPA |
Filter Pickup Type | Dry |
Vacuum Product Grouping | Canister Vacuums |
Filter Material | Paper |
Item | Cassette Filter |
For Use With | Mfr. No. BGCOMP9H |
Efficiency | High Efficiency |
Includes | (1) Filter |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.999% at 0.12 microns |
Description
Cassette Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BGCOMP9H, Filter Pickup Type Dry, Filtration Type ULPA, Filter Efficiency 99.999 Percent at 0.12 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 5 1/2 in, Length 1 3/4 in, Width/Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- REMCO Vikan High-Low Brush- Medium, Red (70474)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX3)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- BISSELL COMMERCIAL Filter, HEPA, 4-1/2in.Lx4-1/2in.W, Plastic (04.0060.9)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- Bissell Commercial Vacuum Filters