Shop All Vacuum Filters
Bissell Commercial
Filter, HEPA, 4-1/2in.Lx4-1/2in.W, Plastic
Mfr # 04.0060.9
Zoro # G9503243
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Plastic
- Fits Vacuum Brand Bissell Commercial
Product Information
- Brand Bissell Commercial
- MFR # 04.0060.9
- Zoro # G9503243
- UPC # 743808402873
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 4-1/2" |
Length | 4 1/2 in |
Height | 2 1/2 in |
Width/Diameter | 4 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Plastic |
Fits Vacuum Brand | Bissell Commercial |
Fits Vacuum Models | BGPRO14T, BGPRO18T |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Vacuum Product Grouping | Bagged Upright Vacuum |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | High Efficiency |
Includes | (1) Filter |
For Use With | Mfr. No. BGUPRO14T, BGUPRO18T |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BGPRO14T, BGPRO18T, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 1/2 in, Length 4 1/2 in, Width/Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENDANT Disinfectingectant, Odoban Conc (911062-G)
- KLEEN HANDLER Light Duty Scrub Pad, White (5-Pack) (BLKH-PAD-40W-5)
- GUARDAIR Floor Tool, 12" x 48", 1-1/2" Hose (N692)
- DATAVAC Replacement Bags for Handheld Steel Vacuum/Blower, PK5 (120-516620)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- Bissell Commercial Vacuum Filters