Shop All Sweepers
Bissell Commercial
Carpet Sweeper, Dual Brush, ABS Plastic
Mfr # BG23
Zoro # G9503383
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path Width 9 1/2 in
- Sweeper Power Source Manual
- Sweeping Mechanism Dual Brush
- Sweeping Mechanism Material Nylon
- Body Material Plastic
Product Information
- Brand Bissell Commercial
- MFR # BG23
- Zoro # G9503383
- UPC # 011120053197
- Country of Origin China
- Category Sweepers
Dimensions
Cleaning Path Width | 9 1/2 in |
Height | 44 in |
Length | 9 1/2 in |
Width | 10 1/2 in |
Handle Length | 43 1/2 in |
Details
Sweeper Power Source | Manual |
Sweeping Mechanism | Dual Brush |
Sweeping Mechanism Material | Nylon |
Body Material | Plastic |
Item | Stick Sweeper |
Cleaning Path | 7-1/2" |
Includes | Dual Debris Canisters, Corner Brushes, Soft Rubber Wheels |
Sweeper Product Grouping | Stick Sweeper |
Features | Corner Brushes, Dual Debris Canisters, Soft Rubber Wheels |
Description
Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 9 1/2 in, Handle Length 43 1/2 in, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 44 in, Length 9 1/2 in, Width 10 1/2 in, Features Corner Brushes, Dual Debris Canisters, Soft Rubber Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ4833LNR01)
- PURELL 2000 ml Foam Hand Soap Cartridge, 4 PK (8671-04)
- ROETECH Grease Trap Treatment, 0.5 Gal Jug, Liquid, Light Tan, 3 PK (GTT-LC-H-3)
- LIBMAN Recycled PET Floor Scrub Brush, Steel (122)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- BISSELL COMMERCIAL Haaga 31in Battery Powered Triple Brush Push Power Sweeper - (HAAGA 677)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- GLOBAL EQUIPMENT Global Industrial„¢ Ante Brush Belt for Push Sweeper (Ref.#7) (RP9019)
- GLOBAL INDUSTRIAL 24W Magnetic Floor Sweeper (641776)
- Bissell Commercial Sweepers