Shop All Sweepers
Bissell Commercial
Carpet Sweeper, 44in.H, Dual Rubber Rotor
Mfr # BG21
Zoro # G9503374
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path Width 9 1/2 in
- Sweeper Power Source Manual
- Sweeping Mechanism Dual Brush
- Sweeping Mechanism Material Rubber
- Body Material Plastic
Product Information
- Brand Bissell Commercial
- MFR # BG21
- Zoro # G9503374
- UPC # 011120053166
- Country of Origin China
- Category Sweepers
Dimensions
Cleaning Path Width | 9 1/2 in |
Width | 10 1/2 in |
Handle Length | 43 1/2 in |
Length | 9 1/2 in |
Height | 44 in |
Details
Sweeper Power Source | Manual |
Sweeping Mechanism | Dual Brush |
Sweeping Mechanism Material | Rubber |
Body Material | Plastic |
Item | Stick Sweeper |
Cleaning Path | 7-1/2" |
Includes | Dual Rubber Rotor, Dual Debris Canisters with Viewing Window, Corner Brushes, Soft Rubber Wheels |
Sweeper Product Grouping | Stick Sweeper |
Features | Corner Brushes, Dual Debris Canisters with Viewing Window, Dual Rubber Rotor, Soft Rubber Wheels |
Description
Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 9 1/2 in, Handle Length 43 1/2 in, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Rubber, Body Material Plastic, Height 44 in, Length 9 1/2 in, Width 10 1/2 in, Features Corner Brushes, Dual Debris Canisters with Viewing Window, Dual Rubber Rotor, Soft Rubber Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles (FG648200COBLT)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- GLOBAL INDUSTRIAL 20 Replacement Pad Driver, VF82057 (261129)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- BISSELL COMMERCIAL Haaga 31in Battery Powered Triple Brush Push Power Sweeper - (HAAGA 677)
- BISSELL COMMERCIAL Carpet Sweeper, Dual Brush, ABS Plastic (BG23)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP76065)
- TORNADO Escalator Cleaner, Walk Behind, 18In (96180)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- Bissell Commercial Sweepers