Shop All Portable Vacuums
Bissell Commercial
Canister Vacuums, Cartridge Filter, 84 dBA
Mfr # BGC2000
Zoro # G9503365
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 11 lb
- Vacuum Collection Type Bagless
- Includes 2-in-1 Floor Tool, (2) Extension Wands
Product Information
- Brand Bissell Commercial
- MFR # BGC2000
- Zoro # G9503365
- UPC # 811827020047
- Country of Origin China
- Category Portable Vacuums
Dimensions
Power Cord Length | 18 ft |
Length | 19 1/2 in |
Height | 11 3/4 in |
Hose Length | 5 ft |
Width | 11 1/2 in |
Hose Dia. | 1 1/4 in |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 93 in, Sound Level 84 dB, Tank Material Plastic, Number of Motor Stages 1, Power 1,000 W, Current 8 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 5 ft, Weight 11 lb, Height 11 3/4 in, Length 19 1/2 in, Width 11 1/2 in, Power Cord Length 18 ft, Series Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle (3CPH2)
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- BON TOOL Bon 82-279 Street Broom, Palmyra 18" W/ Handle (82-279)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1006)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 10 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1001)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- NILFISK Replacement Hose for Aero Series (107409976)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- Bissell Commercial Portable Vacuums