Shop All Upright Vacuums
Bissell Commercial
BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum
Mfr # BG100
Zoro # G9494633
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 95 cfm
- Sound Level dBA 67 dBA
- Vacuum Capacity 2 gal
Product Information
- Brand Bissell Commercial
- MFR # BG100
- Zoro # G9494633
- UPC # 011120164824
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 13 in |
Length | 15 in |
Hood Height | 3-1/2" |
Height Adjustment | Manual 6-Position |
Height | 47 in |
Head Height Adjustment | 6-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Reusable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 95 cfm, Sound Level 67 dB, Weight 13.5 lb, Power 870 W, Current 7.2 A, Voltage 120 V, Height 47 in, Length 15 in, Width 13 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Nonstick Shakeout Dust Bag, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- HERITAGE 32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK (Y6848YE R01)
- WITT INDUSTRIES Witt Industries W10120 12 quart galvanized steel pail 12/ctn (W10120)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon Breeze® (19200-75352)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, HEPA and ULPA Canister Vacuum (BGCOMP9H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum (BG102)
- EWBANK Convertible Vacuum Cleaner with Attachments & Bed/Fabric Sanitizer with UV Light (UV400)
- Bissell Commercial Upright Vacuums