Shop All Portable Vacuums
Bissell Commercial
BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner
Mfr # BG1006
Zoro # G9503401
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Vacuum Filtration Type Standard
- Weight 9.5 lb
- Vacuum Collection Type Disposable Bag
- Vacuum Capacity 1 1/2 gal
Product Information
- Brand Bissell Commercial
- MFR # BG1006
- Zoro # G9503401
- UPC # 011120167245
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cord Length | 50 ft. |
Hose Length | 4 ft |
Hose Dia. | 1 1/2 in |
Diameter | 9-1/2" |
Height | 22 in |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Static Pressure 110 in, Weight 9.5 lb, Height 22 in, Sound Level 68 dB, Number of Motor Stages 2, Power 1,175 W, Current 10.2 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. MEYERS Mrs. Meyer's Clean Day Daisy Scent Gel Hand Wash 12.5 oz (11432)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- SPILFYTER Sorbents, 42 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (SFG-98BX)
- ADVANTAGE CHEMICALS 1 Gallon Ready-to-Use Oven and Grill Cleaner, 4PK (146OVENCLN)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 10 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1001)
- BISSELL COMMERCIAL Canister Vacuums, Cartridge Filter, 84 dBA (BGC2000)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, 3-in-1 Tool (0960-20, 49-90-2023)
- METROVAC DataVac® Pro Series & Micro Cleaning Tools Tech Vacuum/Blower Duster (MDV-1BA)
- BISSELL Bissell Stick Vacuum (2033)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- Bissell Commercial Portable Vacuums