Shop All Portable Vacuums
Bissell Commercial
BISSELL COMMERCIAL 10 qt. 120V, 1175W Backpack Vacuum Cleaner
Mfr # BG1001
Zoro # G9503417
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Vacuum Filtration Type Standard
- Weight 10.5 lb
- Vacuum Collection Type Disposable Bag
- Amps 10.2
Product Information
- Brand Bissell Commercial
- MFR # BG1001
- Zoro # G9503417
- UPC # 011120167252
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cord Length | 50 ft. |
Height | 26 in |
Hose Dia. | 1 1/2 in |
Hose Length | 4 ft |
Diameter | 9-1/2" |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Static Pressure 110 in, Weight 10.5 lb, Height 26 in, Sound Level 68 dB, Number of Motor Stages 2, Power 1,175 W, Current 10.2 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1006)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- BISSELL COMMERCIAL Canister Vacuums, Cartridge Filter, 84 dBA (BGC2000)
- METROVAC Evolution 500 Watt Portable Hand Vac With Turbo Brush (VM6SB500T)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Pet Cordless Hand Vacuum (HLVA325JP07)
- ATRIX Atrix Express IPM HEPA Vacuum (VACEXP-IPM-G)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- Bissell Commercial Portable Vacuums