Shop All Upright Vacuums
Bissell Commercial
BG101DC ProCup 12'' Upright Vacuum Cleaner
Mfr # 207BG101DC
Zoro # G011593857
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bissell Commercial
- MFR # 207BG101DC
- Zoro # G011593857
- Country of Origin China
- Category Upright Vacuums
Description
Keep your office restaurant or hotel clean and allergen free with the help of this Bissell Commercial BG101DC ProCup 12'' upright vacuum cleaner. This vacuum cleaner features a powerful 870W motor to clean efficiently and help provide a safe environment for both your staff and your guests. The vacuum is equipped with a durable plastic dirt cup with clear housing that makes it easy to know when it's necessary to empty and makes doing so a breeze. It also helps you cut down on bag replacement costs. When the cup is full simply unhook the clear cup housing using the large plastic latches and remove the inner dirt cup from its housing. Large rear wheels an ergonomically designed comfort-grip handle and user-friendly controls make this model simple and comfortable for anyone to transport and operate!This ProCup vacuum cleaner is cleverly designed for ultimate durability. On the bottom the fan chamber is shielded by transparent reinforced housing that is virtually indestructible and can be removed for quick cleaning. The vacuum is also protected by a heat overload protection system. The foot release pedal is constructed of hardened steel while the on/off foot switch and the bottom plate also have a durable metal construction ensuring that these components stand up to the demands of repeated use. A magnet bar on the bottom of the vacuum head ensures that small metal objects are not swept up into the system while cleaning.The extremely durable chrome vacuum hood has V-shaped motor vents supplying adequate airflow to the motor to ensure optimal performance. This vacuum has a 12'' cleaning path and 6-position manual height adjustment to facilitate the cleaning of virtually any floor whether carpeted or not. Like the housing of the vacuum the aluminum roller brush and double ball bearings are built to last. The brush is equipped with 4 bristle strips for thorough collection of dust and debris. For added convenience the 50' long power cord features a strain relief system that allows you to reach a distance of up to 100' maximizing your area of use while keeping things clean and orderly by eliminating the need to use an extension cable. If you're looking for a lightweight vacuum cleaner that maintains exceptional power and durability this ProCup vacuum is a wise option.Overall Dimensions:Cleaning Path Width: 12''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 gal Square Step Can, Stainless Steel, 21 in Dia, Stainless Steel (FGST40SSPL)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- TRIMACO Self-Adhesive Containment Film, 1-5/6 ft. (71020/12)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG23**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- BISSELL STICK/HAND VACUUM 0.67L (2033)
- Bissell Commercial Upright Vacuums