Shop All Mops
Bissell Commercial
12 in Pad, 0.25 oz Dry Wt, White, Microfiber, PK3
Mfr # 2032633-PK3
Zoro # G3101211
product price: $29.29
/pk 3, $9.76/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 12 in
- Mop Head Color White
- Mop Head Material Microfiber
- Mop End Type Microfiber
- Mop Type Pad
Product Information
- Brand Bissell Commercial
- MFR # 2032633-PK3
- Zoro # G3101211
- UPC # 811827021389
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 12 in |
Head Width | 10" |
Head Length | 12 in |
Overall Width | 12 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Type | Pad |
Item | Pad |
Color | White |
Launderable | Yes |
Material | Microfiber |
For Use With | Mfr. No. BGST1566 |
End Type | Microfiber |
Series | Power Steamer |
Color Coding System | No |
Dry Weight | 0.25 oz. |
Product Type | Steam Mop Pads |
Compatible Manufacturer Part Number | BGST1566 |
Description
Steam Mop Soft Pads, Material Microfiber, Overall Width 12 in, Launderable Yes, Dry Weight 0.25 oz, Compatible Grainger Part Number 42PD20, Compatible Manufacturer Part Number BGST1566, Color Coding System No, Headband Size 12 in, Product Type Steam Mop Pads, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Nabber, Trigger, Nifty, 36", PK5 (NT090CT)
- QUICKIE 24 Soft Push Broom (533)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (98555)
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- BISSELL COMMERCIAL 12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3 (2032634-PK3)
- BISSELL COMMERCIAL 12 in Quick Change Pad, 10.5 gal Dry Wt, Quick Change Connection, Green, Microfiber (BGST1566)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (LWGS18)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- Bissell Commercial Mops