Shop All Portable Vacuums
Bissell
Bissell 1003148 Easysweep Bagless Cordless Mechanical Sweeper; Teal
Mfr # 1003148
Zoro # G003962524
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bissell
- MFR # 1003148
- Zoro # G003962524
- UPC # 11120246087
- Country of Origin China
- Category Portable Vacuums
Description
There is no motor, the EasySweep Compact Manual Sweeper gives you the benefit of cordless cleaning without the hassle of charging or batteries.
Features- Easysweep Bagless Cordless Mechanical Sweeper
- Color: Teal
- Height: 42"
- Depth: 7.8"
- Width: 11"
- Cleaning Path Width: 10"
- Collection Type: Bagless
- Corded or Cordless: Cordless
- Brush Type: Roll
- Adjustable Height: Self-Adjusting
- Surface Type: Area Rugs and Hard Floors
- Quiet and convenient
- Hassle-free, cordless
- Multi-surface cleaning
- Removable brush roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 100 lb. Varies Sizes, White (Z99303)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01080)
- ECO-SAFE Compostable 39 gal Lawn & Leaf Bags Twist Tie 5 pk, 5PK (C042787S)
- BISSELL CARPET CLEANR PET 14""H (2891)
- BISSELL Littl Grn Carpet Cleaner (2513G)
- BISSELL Bissell Stick Vacuum (2033)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- BISSELL Bissell Stick Vacuum (2033)
- ATRIX Ergo Pro HEPA Backpack Vacuum W/ Tools (VACBPAI)
- Bissell Portable Vacuums