Shop All Mops
Bison Life
Quick Change High Impact Plastic Head Mop Handle, Red
Mfr # BIS-RMH-09-1
Zoro # G8588086
original price:
$23.31
28% off
new price: $16.65
/ea
Sold in multiples of 6 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bison Life
- MFR # BIS-RMH-09-1
- Zoro # G8588086
- UPC # 811437022325
- Country of Origin China
- Category Mops
Description
BISON LIFE Mop Handle, Color-Red/Black
EFFICIENT SIDE RELEASE GATE: Sturdy, high-impact plastic head features a side release gate which allows for fast, easy and effortless mop head changes.
DESIGNED FOR EASE & DURABILITY: Features an easy to use thumb-wheel adjustment to tighten the mop head in place for light or heavy duty applications.
EASE IN USE: Once the grip on the mop head is loosened and the gate is opened, the mop head simply slides off and can be touch-free for added ease and cleanliness.
ADDED LENGTH & USAGE: 63" overall length for better reach. Commercial, Industrial and Residential wet mop heads sold separately. For use with, or without, mop bucket with wringer.
Bison life BIS-RMH -09 high-impact plastic head features a side release gate for fast and easy mop changes. Mop simply slides off without having to touch it. Features an easy to use thumbwheel adjustment. 63" overall length for better Grip vs average 60” length . Clean your floors with the Bison life Mop Handle. Combine this sturdy handle with Bison life Plus yarn mop heads to keep your floors looking great. The Bison LifeTM Promise Bison LifeTM is dedicated to providing healthful, gentle and safe personal care products for the entire family. We continuously strive to be your trusted partner in wellness and exceed your expectations. We would like to hear from you with any comments or suggestions
EFFICIENT SIDE RELEASE GATE: Sturdy, high-impact plastic head features a side release gate which allows for fast, easy and effortless mop head changes.
DESIGNED FOR EASE & DURABILITY: Features an easy to use thumb-wheel adjustment to tighten the mop head in place for light or heavy duty applications.
EASE IN USE: Once the grip on the mop head is loosened and the gate is opened, the mop head simply slides off and can be touch-free for added ease and cleanliness.
ADDED LENGTH & USAGE: 63" overall length for better reach. Commercial, Industrial and Residential wet mop heads sold separately. For use with, or without, mop bucket with wringer.
Bison life BIS-RMH -09 high-impact plastic head features a side release gate for fast and easy mop changes. Mop simply slides off without having to touch it. Features an easy to use thumbwheel adjustment. 63" overall length for better Grip vs average 60” length . Clean your floors with the Bison life Mop Handle. Combine this sturdy handle with Bison life Plus yarn mop heads to keep your floors looking great. The Bison LifeTM Promise Bison LifeTM is dedicated to providing healthful, gentle and safe personal care products for the entire family. We continuously strive to be your trusted partner in wellness and exceed your expectations. We would like to hear from you with any comments or suggestions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- UNGER Bucket, 6 gal., Green (QB220)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- BISSELL Spring Breeze Scent Multi-Surface Floor Cleaner Liquid 32 oz (1789)
- SWIFFER Swiffer 360 Degree Duster Refills, Unscented/YW, PK 6 (PGC21620)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Cotton/Kevlar/Nylon (19N831)
- PINPOINT BWK Swab Cone Bowl Mop, White (PI1889389)
- GOLDEN STAR Mop Head Pocket, Green, Microfiber, PK3 (AMM18PMG-3PK)
- TOUGH GUY 5 in String Mop Head, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML9)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- HTI #20 Best Quality 4-Ply Cotton - Poly Bagged (N20PB)
- Bison Life Mops