Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 19RPM, 90V
Mfr # 011-175-0096
Zoro # G9651190
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Orientation Parallel
- Rotation CW/CCW
- Standards RoHS Compliant
- Lubrication Oil
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-0096
- Zoro # G9651190
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.28 in |
Overall Length | 9.7 in |
Keyway Depth | 1/8 in |
Overall Width | 3.6 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 1/2 in |
Housing Mount Hole Size | 0.28 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Length | 3.75 in |
Mount Hole Center-to-Center Width | 1.88 in |
Description
DC Gearmotor,19RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 150 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 95.5:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FP-GP (GPFF2406-16-16-04FP)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50BS12H X 1)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 90RPM, 90V (021-756-4420)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- Bison Gear & Engineering Gearmotors