Bison Gear & Engineering

DC Gearmotor, 12VDC, 23 rpm, 1/8 HP, 80:1


original price: $956.00
5% off
new price: $907.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 12V DC
  • Max. Torque 277 in-lb
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Right Angle
See all product information

Product Information

Dimensions

Overall Length 13.57 in
Shaft Dia. (Dimension U) 3/4"
Output Shaft Diameter 3/4 in

Details

Gearmotor Type DC Gearmotor
Gearmotor Voltage 12V DC
Max. Torque 277 in-lb
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Rear Shaft Encoder/Pulse Generator Mounting No
Nameplate RPM 23 RPM
Gearmotor Enclosure Totally Enclosed Nonventilated
Gearmotor Mounting Position All Angle
Shaft Hollow Output
Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Overhung Load 490 lb
Brushes Externally Replaceable
Finish Powdered Coat
Full Load Amps 11.6 A
Item Dc Gearmotor
Motor Type Gearmotor DC
Insulation Class F
Rotation CW/CCW
Shaft Orientation Right Angle
RPM Range 16 to 30
Gear Material Steel
Gearmotor Rotation CW/CCW
Enclosure TENV
Thermal Protection None
No Load RPM 23 RPM
Standards CuRus
Max. Ambient Temp. 40 Degrees C
Mounting All Position
Reversible Shaft Output Yes
Seals Lip Type
Input HP 1/8
Voltage 12VDC
Gear Ratio 80:1
Gear Case Die Cast Aluminum
Housing Material Steel
Lubrication Semi-Fluid Grease
Gear Type Hypoid
Bearings Ball
Full Load Current 12 A
Input Horsepower 1/8 hp
IP Rating IP50
Bearing Type Ball
Maximum Ambient Temperature 40 Degrees C
Seal Type Lip Type
Operating Voltage 12V DC
No Load Speed 23 RPM
Maximum Torque 277 in-lb
Motor Enclosure Totally Enclosed Nonventilated
Nameplate Speed 23 RPM
Housing Material Finish Powder Coated
Overhung Load Capacity 490 ft-lb
Mounting Orientation Any Angle

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 23 RPM, Maximum Torque 277 in-lb, Overhung Load Capacity 490 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 80:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.