Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-720A0120
Zoro # G6638012
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 440 in-lb
- Gearmotor Shaft Type Hollow
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-720A0120
- Zoro # G6638012
- UPC # 845171006945
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.06 in |
Keyway Size Type | 3/16 sq in x 3/16 in |
Dimension X | M10 x 1.5 |
Overall Length | 14.14 in |
Dimension H | 1.47 in |
Keyway Size | 3/16" Square x 3/16" |
Height (Dimension O) | 5.96 in |
Dimension L | 1.47 in |
Dimension E | 4.06 in |
Dimension D2 | 2.98 in |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension Z | M6 x 1 x 10mm |
Dimension AA | 3.82 in |
Dimension C | 1.91 in |
Dimension F | 2.95 in |
Dimension A | 4.94 in |
Dimension N | 3.74 in |
Dimension D | 1.52 in |
Dimension D1 | 1.91 in |
Dimension B | 3.04 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 6.08 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Width | 3.04 in |
Keyway Width | 3/16 in |
Output Shaft Height | 1.91 in |
Overall Width | 4.06 in |
Mount Hole Center-to-Center Length | 4.94 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 440 in-lb, Overhung Load Capacity 550 ft-lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 120:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Radial Ball Bearing, Dyn Load 746 lb. (R6FF)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- APACHE Apache 4 x 20' Bulk PVC Lay Flat Discharge Hose, (13028508-20-Feet)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- Bison Gear & Engineering AC Gear Motors