Shop All Machine Chucks
Bison
3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6,
Mfr # 7-800-0600
Zoro # G008619690
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Self-Centering
- Jaw Material Semi-Steel
Product Information
- Brand Bison
- MFR # 7-800-0600
- Zoro # G008619690
- UPC # 690550753107
- Country of Origin Poland
- Category Machine Chucks
Details
Type | Self-Centering |
Jaw Material | Semi-Steel |
Description
Bison 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, 7-800-0600. High quality Cast Iron body. 2-piece hard reversible jaws. Plain back mount D 6350.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- KO-KEN Socket Driver 4mm 6 Point 225mm (167M-4)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-10)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 8" Rare Earth Round Chuck 160N/cm² holding force (MAX-200-REN)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- Bison Collets, Chucks & Accessories