Shop All Automotive Specialized Tools
Bishop-Wisecarver
Wheel Stud Wrench, Metric Size 2, 8 In L
Mfr # BAW2
Zoro # G2440794
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Size 2
- Application Wheel Adjustment
- Material Steel
- Number of Pieces 1
Product Information
- Brand Bishop-Wisecarver
- MFR # BAW2
- Zoro # G2440794
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 8 in |
Size | 2 |
Overall Length | 8" |
Details
Item | Wheel Stud Wrench |
Application | Wheel Adjustment |
Material | Steel |
Number of Pieces | 1 |
For Use With | Bushings, Journals, Studded Wheels |
Tool Type | Adjustment Wrench |
Description
Wheel Stud Wrench, Tool Type Adjustment Wrench, Length 8 in, Material Steel, Number of Pieces 1, Application Wheel Adjustment, For Use With Bushings, Journals, Studded Wheels, Size 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6839)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- THEXTON Wheel Stud Pilot Pins, 14mm (499)
- MILTON INDUSTRIES Milton Industries MILS466 Air-Water Tire Valve Adapter Kit (MILS466)
- CTA MANUFACTURING A/C CLAMP TOOL TOYOTA TACOMA (CTA7399)
- STREAMLIGHT Pink Strion LED W/Ac/Dc - 1 Holder (74350)
- NELSON SHIMS Inflatable Winbag Shim (WB20)
- ZEPHYR Large Lok-Fast Hi-Lok Removal Pliers (ZHP-200)
- STECK MANUFACTURING Spr Extraction Tool (STC21970)
- Bishop-Wisecarver Service & Shop Tools