Shop All Guide Wheels
Bishop-Wisecarver
Low Temp Guide Wheel, Size 3
Mfr # W3SS300
Zoro # G2478752
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.4724
- Bore Dia. (mm) 12.00
- Roller Shape V-Groove
- Roller Width 5/8 in
- Max. Load Radial (Lb.) 1,101 lb
Product Information
- Brand Bishop-Wisecarver
- MFR # W3SS300
- Zoro # G2478752
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.4724 |
Bore Dia. (mm) | 12.00 |
Roller Width | 5/8 in |
Roller Width (In.) | 0.6250 |
Roller Dia. (In.) | 1.8030 |
Roller Width (mm) | 15.875 |
Size | 3 |
Roller Dia. (mm) | 45.796 |
Roller Dia. | 1.803 in |
Bore Dia. | 12 mm |
Roller Diameter | 1 51/64 in |
Overall Length | 5/8 in |
Bore Diameter | 15/32 in |
Description
Yoke Roller, Bore Diameter 15/32 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, Overall Length 5/8 in, Roller Diameter 1 51/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 1,326 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C10180 (C10180)
- BESTORQ Aftermarket Bunton TORPEDO SX SERIES (642218E 52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 (SWSC1A)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 4 (SWSC4XA)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- Bishop-Wisecarver Linear Bearings & Guides