Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 2640mm L, 40 mm W, 19.7 mm H
Mfr # UTTA2G2640
Zoro # G1058872
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 103.93 in
- Type PW Series
- Overall Width 1.575 in
- Overall Height 0.777 in
- Rail Material Aluminum
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTA2G2640
- Zoro # G1058872
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 103.93 in |
Overall Width | 1.575 in |
Overall Height | 0.777 in |
Thread Size | M8 |
Mounting Hole Size | M8 |
Size | 2 |
Channel Depth | 0.6 in |
Manufacturer Size | 2 |
Description
Guide Rail, Overall Length 103.93 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 33, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- IKO Cross Roller Way, Standard, #CRW6200SL (CRW6200SL)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- Bishop-Wisecarver Linear Bearings & Guides