Shop All Hoist Accessories
Bishamon
Scissor Lift Table Foot Control
Mfr # L3K5K-FC
Zoro # G8362654
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. L3K-2848, L3K-3648, L5K-3256, L5K-4872
- Overall Length 10 in
- Product Type Foot Operated Control
- Compatible with Manufacturer Part Number L3K-2848, L3K-3648, L5K-3256, L5K-4872
- Overall Width 10 in
Product Information
- Brand Bishamon
- MFR # L3K5K-FC
- Zoro # G8362654
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 5 in |
Details
Item | Scissor Lift Table Foot Control |
For Use With | Mfr. No. L3K-2848, L3K-3648, L5K-3256, L5K-4872 |
Product Type | Foot Operated Control |
Compatible with Manufacturer Part Number | L3K-2848, L3K-3648, L5K-3256, L5K-4872 |
Description
Scissor Lift Table Foot Control, Product Type Foot Operated Control, Compatible with Grainger Part Number 45A265, 45A266, 45A267, 45A270, 45A271, Compatible with Manufacturer Part Number L3K-2848, L3K-3648, L5K-3256, L5K-4872, Overall Length 10 in, Overall Width 10 in, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 16 ft L, 4 in W, Nylon, Yellow (EN2604NX16)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- ZORO SELECT Conveyor H-Stand, 17-1/8to25-3/4In, 21BF (2WJK9)
- BISHAMON Scissor Lift Table Foot Control (L2K-FC)
- HARRINGTON Bottom Hook (L1XA0051021)
- CM Latch Kit (45664)
- DAYTON Brake Disc (GGS_56984)
- DAYTON Rectifier (MHGXEC71GGS)
- DUTTON-LAINSON Handle (6455)
- DAYTON Brake Disc (GGS_57057)
- Bishamon Hoist Accessories